Conduit Bushing, Insulating, 1", Threaded, Plastic
Item #:
531276
Cat #:
933
UPC:
784564109330
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushing, Insulating, 1 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit
Overview
Conduit Bushing, Insulating, 1 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit
Also known as: 784564109330, 933
Specifications
Diameter: | 1 in |
Material: | Plastic |
Diameter: | 1 in |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)