Grounding Bushing, 3", Threaded, Insulated, Malleable Iron
Item #:
50226
Cat #:
1292RAC
UPC:
050169012925
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, 3 Inch, 14 - 1/0 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, 3 Inch, 14 - 1/0 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Raco Grounding Bushings feature Lay-in and Feed-thru lug styles provide an easy means of inserting a ground wire, Dual rated aluminum grounding lugs may be used with copper or aluminum grounding conductors, Insuliner temperature rates at 150 degrees Celsius, Malleable iron construction insures mechanical protection for the raceway, and Zinc electro plated for corrosion protection.
Also known as: 050169012925, 1292RAC, Bond bushing
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)