Grounding Bushing, 4", Threaded, Insulated, Malleable Iron
Item #:
50184
Cat #:
1296
UPC:
050169012963
Sign In or Register to view pricing and more.
Grounding Bushing, 4 Inch, 6 AWG - 250 MCM Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, 4 Inch, 6 AWG - 250 MCM Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Raco Grounding Bushings feature Lay-in and Feed-thru lug styles provide an easy means of inserting a ground wire, Dual rated aluminum grounding lugs may be used with copper or aluminum grounding conductors, Insuliner temperature rates at 150 degrees Celsius, Malleable iron construction insures mechanical protection for the raceway, and Zinc electro plated for corrosion protection.
Also known as: 050169012963, 1296
Specifications
Material: | Malleable Iron |
Diameter: | 4 in |
Material: | Malleable Iron |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)