Grounding Bushing, 1-1/2", Threaded, Insulated, Aluminum
Item #:
165069
Cat #:
ABLG-1504
UPC:
783126011302
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Specification Grade, 1-1/2 Inch, Threaded, Insulated, Aluminum Body and Copper Lay-In Lug, 14 - 4 AWG, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, Specification Grade, 1-1/2 Inch, Threaded, Insulated, Aluminum Body and Copper Lay-In Lug, 14 - 4 AWG, For Use With Rigid/IMC Conduit
O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.
Also known as: 783126011302, ABLG-1504
Specifications
Diameter: | 1 1/2 in |
Material: | Aluminum |
Diameter: | 1 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)