Grounding Bushing, Type: PVC Coated, Size: 3", Ferrous Metal/Aluminum
Item #:
625575
Cat #:
PBGLL8
UPC:
784011209781
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Grounding Bushing, Type: PVC Coated, Size: 3", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.
Overview
Grounding Bushing, Type: PVC Coated, Size: 3", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.
PVC coated grounding bushings are used on threaded PVC-coated rigid conduit to provide a means of grounding conduit through an insulated bushing. PLG style plugs are used to close unused conduit hubs. They are available with either recessed square drive sockets or raised square drive heads.
Also known as: 784011209781, PBGLL8
Specifications
Diameter: | 3 in |
Material: | PVC Coated Ferrous Metal |
Diameter: | 3 in |
Material: | PVC Coated Ferrous Metal |
Customer Reviews
No reviews for this product
(0)