Grounding Bushing, 1-1/4", Threadless, Insulated, Malleable Iron

Item #: 404755
Cat #: GIB-125LS-4AC
UPC: 781381091398
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

1-1/4", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure.GIB-LS Series is provided with a set-screw allowing fitting to lock bushing in any desired position, UL listed for use with copper or aluminum grounding conductors.
Also known as: 781381091398, GIB-125LS-4AC

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Material: Malleable Iron
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)