1-1/4 IN GNDG INSUL BSHG W/LUG

Item #: 401711
Cat #: IBC-125LS-20BC
UPC: 783126306590
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 2 1/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 AWG

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 2 1/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 AWG
Also known as: 783126306590, IBC-125LS-20BC

Specifications

Diameter: 1 1/4 in
Material: Iron
Diameter: 1 1/4 in
Material: Iron

Customer Reviews

No reviews for this product
(0)