Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 5 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 6 1/4 Inch, Width: 1 1/4 Inch,
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 5 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 6 1/4 Inch, Width: 1 1/4 Inch,
Also known as: 783126481587, SBLG-5124
Specifications
Material: | Malleable Iron |
Diameter: | 5 in |
Material: | Malleable Iron |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)