Bushing, 1/2", Plastic, Push-In, For Metal Stud

Item #: 36174
Cat #: SB10
UPC: 018997180100
Sign In or Register to view pricing and more.
Documents & Guides
Bushing, 1/2 Inch Diameter, Push-In, For Use with Metal Stud, Package of 100 Each.

Overview

Bushing, 1/2 Inch Diameter, Push-In, For Use with Metal Stud, Package of 100 Each.
These bushings fit existing irregular shaped holes in metal studs, alleviating the need to punch holes in metal studs, weakening the structural member. Use these bushings to comply with paragraph 300-4(b)(1) of the 2005 NEC code which states that: “In both exposed and concealed locations where nonmetallic-sheathed cables pass through either factory or field punched, cut, or drilled slots or holes in metal members, the cable shall be protected by bushings or grommets covering all metal edges and securely fastened in the opening prior to installation of the cable
Also known as: 018997180100, SB10

Specifications

Diameter: 1/2 in
Material: Plastic
Diameter: 1/2 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)