Reducing Bushing, Threaded, 2" x 1", Aluminum

Item #: 42395
Cat #: RB200-100A
UPC: 781381322126
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, 2 Inch to 1 Inch, Threaded, Bushing Material: Aluminum.

Overview

Reducing Bushing, 2 Inch to 1 Inch, Threaded, Bushing Material: Aluminum.
Appletonâ„¢ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381322126, RB200-100A

Specifications

Diameter: 1 in, 2 in
Material: Aluminum
Diameter: 1 in, 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)