Die Cast Zinc Reducing Bushings

35 Found
Dottie

Reducing Bushing, 2-1/2 x 2", Malleable Iron/Zinc Plated

Item #: 615045
CAT #: R367
UPC: 781002305767
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, Threaded, 3/4" x 1/2", Zinc Die Cast

Item #: 149422
CAT #: 522
UPC: 018997005229
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, Threaded, 1 x 3/4", Zinc Die Cast

Item #: 142363
CAT #: 524
UPC: 018997005243
Sign In or Register to view pricing and more.
Dottie

Reducing Bushing, 3 x 2-1/2", Malleable Iron/Zinc Plated

Item #: 521992
CAT #: R369
UPC: 781002305781
Sign In or Register to view pricing and more.
Dottie

Reducing Bushing, Size: 3 x 2", Material/Finish: Steel/Zinc

Item #: 560592
CAT #: R368
UPC: 781002305774
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, Threaded, 1" x 1/2", Zinc Die Cast

Item #: 332623
CAT #: 523
UPC: 018997005236
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 1-1/2 x 1-1/4", Zinc Die Cast

Item #: 332632
CAT #: 531
UPC: 018997005311
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 1-1/4" x 1", Zinc Die Cast

Item #: 332629
CAT #: 527
UPC: 018997005274
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 2 x 1-1/2", Zinc Die Cast

Item #: 332635
CAT #: 536
UPC: 018997005366
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 2" x 1-1/4", Zinc Die Cast

Item #: 144484
CAT #: 535
UPC: 018997005359
Sign In or Register to view pricing and more.
Dottie

Reducing Bushing, 4 x 3", Malleable Iron/Zinc Plated

Item #: 517890
CAT #: R375
UPC: 781002305842
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 2" x 1", Die-Cast Zinc

Item #: 462231
CAT #: 534
UPC: 018997005342
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 1-1/2" x 3/4", Zinc Die Cast

Item #: 438272
CAT #: 529
UPC: 018997005298
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 1-1/4" x 3/4", Zinc Die Cast

Item #: 332626
CAT #: 526
UPC: 018997005267
Sign In or Register to view pricing and more.
Dottie

Reducing Bushing, 4 x 2", Malleable Iron/Zinc Plated

Item #: 517884
CAT #: R373
UPC: 781002305828
Sign In or Register to view pricing and more.
Arlington

Larger Reducing Bushing, 2-1/2" x 2", Die-Cast Zinc

Item #: 332704
CAT #: 1276
UPC: 018997012760
Sign In or Register to view pricing and more.
Dottie

Reducing Bushing, 2-1/2 x 2", Malleable Iron/Zinc Plated

Reducing Bushing, 2-1/2 x 2 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit
Item #: 615045
CAT #: R367
UPC: 781002305767
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, Threaded, 3/4" x 1/2", Zinc Die Cast

Reducing Bushing, Threaded, 3/4 Inch x 1/2 Inch, Zinc Die Cast
Item #: 149422
CAT #: 522
UPC: 018997005229
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, Threaded, 1 x 3/4", Zinc Die Cast

Reducing Bushing, Threaded, 1 x 3/4 Inch, Zinc Die Cast, For Use With Rigid/IMC Conduit
Item #: 142363
CAT #: 524
UPC: 018997005243
Sign In or Register to view pricing and more.
Dottie

Reducing Bushing, 3 x 2-1/2", Malleable Iron/Zinc Plated

Reducing Bushing, 3 x 2-1/2 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit
Item #: 521992
CAT #: R369
UPC: 781002305781
Sign In or Register to view pricing and more.
Dottie

Reducing Bushing, Size: 3 x 2", Material/Finish: Steel/Zinc

Reducing Bushing, Size: 3 x 2 Inch, Material/Finish: Steel/Zinc
Item #: 560592
CAT #: R368
UPC: 781002305774
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, Threaded, 1" x 1/2", Zinc Die Cast

Reducing Bushing, Threaded, 1 Inch x 1/2 Inch, Zinc Die Cast, For Use With Rigid/IMC Conduit
Item #: 332623
CAT #: 523
UPC: 018997005236
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 1-1/2 x 1-1/4", Zinc Die Cast

Reducing Bushing, 1-1/2 x 1-1/4 Inch, Zinc Die Cast, For Use With Rigid/IMC Conduit.
Item #: 332632
CAT #: 531
UPC: 018997005311
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 1-1/4" x 1", Zinc Die Cast

Reducing Bushing, 1-1/4 Inch x 1 Inch, Zinc Die Cast, For Use With Rigid/IMC Conduit.
Item #: 332629
CAT #: 527
UPC: 018997005274
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 2 x 1-1/2", Zinc Die Cast

Reducing Bushing, 2 x 1-1/2 Inch, Zinc Die Cast, For Use With Rigid/IMC Conduit.
Item #: 332635
CAT #: 536
UPC: 018997005366
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 2" x 1-1/4", Zinc Die Cast

Reducing Bushing, Size: 2 Inch x 1-1/4 Inch, Material: Zinc Die Cast
Item #: 144484
CAT #: 535
UPC: 018997005359
Sign In or Register to view pricing and more.
Dottie

Reducing Bushing, 4 x 3", Malleable Iron/Zinc Plated

Reducing Bushing, 4 x 3 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit
Item #: 517890
CAT #: R375
UPC: 781002305842
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 2" x 1", Die-Cast Zinc

Reducing Bushing, 2 x 1 Inch, Die-Cast Zinc, For Use With Rigid/IMC Conduit
Item #: 462231
CAT #: 534
UPC: 018997005342
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 1-1/2" x 3/4", Zinc Die Cast

Reducing Bushing, Size: 1-1/2 Inch x 3/4 Inch, Material: Zinc Die Cast
Item #: 438272
CAT #: 529
UPC: 018997005298
Sign In or Register to view pricing and more.
Arlington

Reducing Bushing, 1-1/4" x 3/4", Zinc Die Cast

Reducing Bushing, Size: 1-1/4 Inch x 3/4 Inch, Material: Zinc Die Cast
Item #: 332626
CAT #: 526
UPC: 018997005267
Sign In or Register to view pricing and more.
Dottie

Reducing Bushing, 4 x 2", Malleable Iron/Zinc Plated

Reducing Bushing, 4 x 2 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit
Item #: 517884
CAT #: R373
UPC: 781002305828
Sign In or Register to view pricing and more.
Arlington

Larger Reducing Bushing, 2-1/2" x 2", Die-Cast Zinc

Larger Reducing Bushing, Trade Size: 2-1/2" x 2", Material: Die-Cast Zinc, Used to Maintain Grounding Path and Able to Pass UL High Current Testing.
Item #: 332704
CAT #: 1276
UPC: 018997012760
Sign In or Register to view pricing and more.
Page 1 of 3
35 Items found