Reducing Bushing, 4" x 3", Threaded, Iron Alloy

Item #: 43132
Cat #: RE108
UPC: 782274592404
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, 4 to 3 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy

Overview

Reducing Bushing, 4 to 3 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy
Also known as: 782274592404, RE108

Specifications

Diameter: 3 in, 4 in
Material: Iron Alloy
Diameter: 3 in, 4 in
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)