Reducing Bushing, Urethane Coated, Size: 2" x 3/4", Ferrous Metal

Item #: 542056
Cat #: PRRE62
UPC: 784011209293
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Urethane Coated, Size: 2 Inch x 3/4 Inch, Material: Ferrous Metal

Overview

Reducing Bushing, Urethane Coated, Size: 2 Inch x 3/4 Inch, Material: Ferrous Metal
PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.
Also known as: 784011209293, PRRE62

Specifications

Diameter: 3/4 in, 2 in
Material: PVC Coated Iron
Diameter: 3/4 in, 2 in
Material: PVC Coated Iron

Customer Reviews

No reviews for this product
(0)