Reducing Bushing, Size 1" x 3/4", PVC Coated

Item #: 542046
Cat #: PRRE32
UPC: 784011209200
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Size 1 x 3/4 Inch, Ferrous Metal/PVC Coated, For Use With PVC Coated Conduit

Overview

Reducing Bushing, Size 1 x 3/4 Inch, Ferrous Metal/PVC Coated, For Use With PVC Coated Conduit
PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.
Also known as: 784011209200, PRRE32

Specifications

Diameter: 3/4 in, 1 in
Material: PVC Coated Steel
Diameter: 3/4 in, 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)