PVC Coated Reducing Bushings

52 Found
Ocal

Reducing Bushing, Size: 3/4" x 1/2", Blue, Steel/Urethane Coated

Item #: 44117
CAT #: RE21-G
UPC: 704508402891
Sign In or Register to view pricing and more.
Ocal

Reducing Bushing, Size: 1" x 1/2", Blue, Steel/Urethane Coated

Item #: 108345
CAT #: RE31-G
UPC: 704508402914
Sign In or Register to view pricing and more.
Ocal

Reducing Bushing, Size: 1" x 3/4", Blue, Steel/Urethane Coated

Item #: 108289
CAT #: RE32-G
UPC: 704508402938
Sign In or Register to view pricing and more.
Ocal

URTH CTD RDC BSHG 1-1/2 - 1IN GRY

Item #: 253057
CAT #: RE53-G
UPC: 704508403034
Sign In or Register to view pricing and more.
Plasti-Bond

Reducing Bushing, Size 3/4" x 1/2", PVC Coated

Item #: 280956
CAT #: PRRE21
UPC: 784011209187
Sign In or Register to view pricing and more.
Plasti-Bond

Reducing Bushing, Size 1" x 3/4", PVC Coated

Item #: 542046
CAT #: PRRE32
UPC: 784011209200
Sign In or Register to view pricing and more.
Plasti-Bond

1-1/2 - 1-1/4 Reducing Bushing

Item #: 542054
CAT #: PRRE54
UPC: 784011209279
Sign In or Register to view pricing and more.
Plasti-Bond

Reducing Bushing, Polyurethane Coated 1-1/4" x 3/4", Ferrous Metal

Item #: 433916
CAT #: PRRE42
UPC: 784011209224
Sign In or Register to view pricing and more.
Plasti-Bond

1-1/2 - 3/4 REDUCING BUSHING

Item #: 372982
CAT #: PRRE52
UPC: 784011209255
Sign In or Register to view pricing and more.
Plasti-Bond

1-1/2 - 1/2 Reducing Bushing

Item #: 542051
CAT #: PRRE51
UPC: 784011209248
Sign In or Register to view pricing and more.
Plasti-Bond

1 - 1/2 REDUCING BUSHING

Item #: 280959
CAT #: PRRE31
UPC: 784011209194
Sign In or Register to view pricing and more.
Plasti-Bond

Reducing Bushing, Size: 1-1/2" x 1", PVC Coated

Item #: 542053
CAT #: PRRE53
UPC: 784011209262
Sign In or Register to view pricing and more.
Plasti-Bond

PRRE43 1-1/4 to 1"

Item #: 433917
CAT #: PRRE43
UPC: 784011209231
Sign In or Register to view pricing and more.
Ocal

3 - 11/4 OCAL RE84 GRAY

Item #: 164519
CAT #: RE84-G
UPC: 704508429140
Sign In or Register to view pricing and more.
Ocal

OCC RE41-G 11/4 - 1/2 OCAL RE41

Item #: 579712
CAT #: RE41-G
UPC: 704508422042
Sign In or Register to view pricing and more.
Ocal

URTH CTD RDC BSHG 2 - 3/4IN AL GRY

Item #: 298425
CAT #: RE62SA-G
UPC: 704508427702
Sign In or Register to view pricing and more.
Ocal

Reducing Bushing, Size: 3/4" x 1/2", Blue, Steel/Urethane Coated

Reducing Bushing, Size: 3/4 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Item #: 44117
CAT #: RE21-G
UPC: 704508402891
Sign In or Register to view pricing and more.
Ocal

Reducing Bushing, Size: 1" x 1/2", Blue, Steel/Urethane Coated

Reducing Bushing, Size: 1 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Item #: 108345
CAT #: RE31-G
UPC: 704508402914
Sign In or Register to view pricing and more.
Ocal

Reducing Bushing, Size: 1" x 3/4", Blue, Steel/Urethane Coated

Reducing Bushing, Size: 1 x 3/4 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Item #: 108289
CAT #: RE32-G
UPC: 704508402938
Sign In or Register to view pricing and more.
Ocal

URTH CTD RDC BSHG 1-1/2 - 1IN GRY

URTH CTD RDC BSHG 1-1/2 - 1IN GRY
Item #: 253057
CAT #: RE53-G
UPC: 704508403034
Sign In or Register to view pricing and more.
Plasti-Bond

Reducing Bushing, Size 3/4" x 1/2", PVC Coated

Reducing Bushing, Size 3/4 x 1/2 Inch, Ferrous Metal/PVC Coated, For Use With PVC Coated Conduit
Item #: 280956
CAT #: PRRE21
UPC: 784011209187
Sign In or Register to view pricing and more.
Plasti-Bond

Reducing Bushing, Size 1" x 3/4", PVC Coated

Reducing Bushing, Size 1 x 3/4 Inch, Ferrous Metal/PVC Coated, For Use With PVC Coated Conduit
Item #: 542046
CAT #: PRRE32
UPC: 784011209200
Sign In or Register to view pricing and more.
Plasti-Bond

1-1/2 - 1-1/4 Reducing Bushing

Rob-r Prre54 1-1/2 - 1-1/4 Re
Item #: 542054
CAT #: PRRE54
UPC: 784011209279
Sign In or Register to view pricing and more.
Plasti-Bond

Reducing Bushing, Polyurethane Coated 1-1/4" x 3/4", Ferrous Metal

Reducing Bushing, Polyurethane Coated 1-1/4 Inch x 3/4 Inch, Material: Ferrous Metal
Item #: 433916
CAT #: PRRE42
UPC: 784011209224
Sign In or Register to view pricing and more.
Plasti-Bond

1-1/2 - 3/4 REDUCING BUSHING

GLL Grounding Bushings GLL style PVC coated threaded grounding bushings have an aluminum lug for copper or aluminum grounding conductors. RE Reducers RE style reducers reduce conduit hubs to a smaller size. They are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly. All RE reducers are coated inside and out with polyurethane for corrosion protection. PLG Plugs PLG style plugs are used to close unused conduit hubs. They are available with either recessed square drive sockets or raised square drive heads. All PLG plugs are completely coated with polyurethane for corrosion protection.
Item #: 372982
CAT #: PRRE52
UPC: 784011209255
Sign In or Register to view pricing and more.
Plasti-Bond

1-1/2 - 1/2 Reducing Bushing

Rob-r Prre51 1-1/2 - 1/2 Redu
Item #: 542051
CAT #: PRRE51
UPC: 784011209248
Sign In or Register to view pricing and more.
Plasti-Bond

1 - 1/2 REDUCING BUSHING

GLL Grounding Bushings GLL style PVC coated threaded grounding bushings have an aluminum lug for copper or aluminum grounding conductors. RE Reducers RE style reducers reduce conduit hubs to a smaller size. They are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly. All RE reducers are coated inside and out with polyurethane for corrosion protection. PLG Plugs PLG style plugs are used to close unused conduit hubs. They are available with either recessed square drive sockets or raised square drive heads. All PLG plugs are completely coated with polyurethane for corrosion protection.
Item #: 280959
CAT #: PRRE31
UPC: 784011209194
Sign In or Register to view pricing and more.
Plasti-Bond

Reducing Bushing, Size: 1-1/2" x 1", PVC Coated

Reducing Bushing, Size: 1-1/2 x 1 Inch, Material/Finish: Ferrous Metal/PVC Coated
Item #: 542053
CAT #: PRRE53
UPC: 784011209262
Sign In or Register to view pricing and more.
Plasti-Bond

PRRE43 1-1/4 to 1"

RRY PRRE43 1-1/4 TO 1" REDUC
Item #: 433917
CAT #: PRRE43
UPC: 784011209231
Sign In or Register to view pricing and more.
Ocal

3 - 11/4 OCAL RE84 GRAY

OCC RE84-G 3 - 11/4 OCAL RE84 GRAY
Item #: 164519
CAT #: RE84-G
UPC: 704508429140
Sign In or Register to view pricing and more.
Ocal

OCC RE41-G 11/4 - 1/2 OCAL RE41

OCC RE41-G 11/4 - 1/2 OCAL RE41 URETHANE
Item #: 579712
CAT #: RE41-G
UPC: 704508422042
Sign In or Register to view pricing and more.
Ocal

URTH CTD RDC BSHG 2 - 3/4IN AL GRY

Urethane Coated Reducing Bushing, Pipe Size 2 Inch/53 Metric Reducing to 3/4 Inch/21 Metric, Aluminum, Gray
Item #: 298425
CAT #: RE62SA-G
UPC: 704508427702
Sign In or Register to view pricing and more.
Page 1 of 4
52 Items found