Reducing Bushing, Threaded, 1"x 3/4", Stainless Steel
Item #:
377528
Cat #:
S61000FB07
UPC:
847656001841
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, Size: 1 x 3/4 Inch, Material: Stainless Steel
Overview
Reducing Bushing, Threaded, Size: 1 x 3/4 Inch, Material: Stainless Steel
Calbrite Stainless Steel Conduit Systems are manufactured in type 316 stainless steel to meet any stringent sanitary condition, polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance and are designed for use with stainless steel EMT, Light Wall, & Rigid conduit.
Also known as: 847656001841, S61000FB07
Specifications
Diameter: | 3/4 in, 1 in |
Material: | Stainless Steel |
Diameter: | 3/4 in, 1 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)