Rigid SS 316 Face Bushing 1-1/4x1"

Item #: 589418
Cat #: S61200FB10
UPC: 847656001865
Sign In or Register to view pricing and more.
Documents & Guides
Rigid Stainless Steel 316 Face Bushing 1-1/4" X 1" Trade Size

Overview

Rigid Stainless Steel 316 Face Bushing 1-1/4" X 1" Trade Size
Also known as: 847656001865, S61200FB10

Specifications

Diameter: 1 in, 1 1/4 in
Material: Stainless Steel
Diameter: 1 in, 1 1/4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)