Rigid SS 316 Face Bushing 2x1.5"

Item #: 1015633
Cat #: S62000FB15
UPC: 847656001919
Sign In or Register to view pricing and more.
Documents & Guides
Rigid Stainless Steel 316 Face Bushing 2" X 1-1/2" Trade Size

Overview

Rigid Stainless Steel 316 Face Bushing 2" X 1-1/2" Trade Size
Also known as: 847656001919, S62000FB15

Specifications

Diameter: 1 1/2 in, 2 in
Material: Stainless Steel
Diameter: 1 1/2 in, 2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)