Reducing Bushing, Threaded, Size: 3"x 2", Stainless Steel

Item #: 811416
Cat #: S63000FB20
UPC: 847656013813
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, Size: 3 x 2 Inch, Material: Stainless Steel

Overview

Reducing Bushing, Threaded, Size: 3 x 2 Inch, Material: Stainless Steel
Also known as: 847656013813, S63000FB20

Specifications

Diameter: 3 in, 2 in
Material: Stainless Steel
Diameter: 3 in, 2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)