Knockout Seal, 1", Snap-In, Steel

Item #: 176166
Cat #: 902
UPC: 018997009029
Sign In or Register to view pricing and more.
Documents & Guides
1", Knockout Seal, Snap-In, Steel

Overview

1", Knockout Seal, Snap-In, Steel
Also known as: 018997009029, 902

Specifications

Diameter: 1 in
Color: Black
Material: Steel
Diameter: 1 in
Material: Steel
Color: Black

Customer Reviews

No reviews for this product
(0)