22mm Enclosure Hole Seal, Plastic

Item #: 805965
Cat #: MA1-8129
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22mm, Gray Plastic, Plug. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

22mm, Gray Plastic, Plug. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Blanking plug
Also known as: MA1-8129

Specifications

Diameter: 22 mm
Color: Gray
Material: Plastic
Diameter: 22 mm
Material: Plastic
Color: Gray

Customer Reviews

No reviews for this product
(0)