Hole Seal, for 1/2 & 3/4" Knockouts and 22.5mm Holes
Item #:
97226
Cat #:
ASPB05075NM
UPC:
783510163075
Sign In or Register to view pricing and more.
Documents & Guides
Hole Seals (2), for 1/2" and 3/4" Conduit Holes & 22.5mm Pilot Device Enclosures Holes, Size/Dims: 1.28", Polyester.
Overview
Hole Seals (2), for 1/2" and 3/4" Conduit Holes & 22.5mm Pilot Device Enclosures Holes, Size/Dims: 1.28", Polyester.
Hole Seals (2), for 1/2" and 3/4" Conduit Holes & 22.5mm Pilot Device Enclosures Holes, Size/Dims: 1.28", Polyester.
Also known as: 783510163075, ASPB05075NM
Specifications
Diameter: | 22 mm |
Material: | Plastic |
Diameter: | 22 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)