Grounding Locknut, 2", Zinc Die Cast

Item #: 337243
Cat #: GL200
UPC: 018997772008
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Locknut/Bonding Locknut, Size: 2", Material: Zinc Die Cast

Overview

Grounding Locknut/Bonding Locknut, Size: 2", Material: Zinc Die Cast
Also known as: 018997772008, GL200

Specifications

Diameter: 2 in
Material: Zinc Die Cast
Diameter: 2 in
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)