Grounding Locknut, 1", 14 - 4 AWG Lug, Zinc Die Cast
Item #:
975221
Cat #:
163-G
UPC:
781747901637
Sign In or Register to view pricing and more.
Grounding Locknut, 1 Inch, 14 - 4 AWG Lug, Zinc Die Cast
Overview
Grounding Locknut, 1 Inch, 14 - 4 AWG Lug, Zinc Die Cast
Also known as: 781747901637, 163-G
Specifications
Diameter: | 1 in |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)