Locknut, Size: 1-1/4", Material: Steel
Item #:
238366
Cat #:
14
UPC:
784564100146
Sign In or Register to view pricing and more.
Documents & Guides
Locknut, Size: 1-1/4 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Overview
Locknut, Size: 1-1/4 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Also known as: 784564100146, 14
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1 1/4 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)