Malleable Iron Conduit Locknuts

16 Found
Thomas & Betts

Conduit Locknut, 3" Diameter, Malleable Iron

Item #: 51901
CAT #: 148
UPC: 786210001487
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 1/2", Material: Steel

Item #: 81341
CAT #: 11
UPC: 784564100115
Sign In or Register to view pricing and more.
Thomas & Betts

Conduit Locknut, 2-1/2" Diameter, Malleable Iron

Item #: 51922
CAT #: 147
UPC: 786210001470
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 3/4", Material: Steel

Item #: 81324
CAT #: 12
UPC: 784564100122
Sign In or Register to view pricing and more.
Thomas & Betts

4 INCH LOCKNUT

Item #: 256043
CAT #: 150
UPC: 786210001500
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 1", Material: Steel

Item #: 81305
CAT #: 13
UPC: 784564100139
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 1-1/4", Material: Steel

Item #: 238366
CAT #: 14
UPC: 784564100146
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

6 UL LOCKKNUT

Item #: 601845
CAT #: 23
UPC: 784564100238
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 2", Material: Steel

Item #: 394791
CAT #: 16
UPC: 784564100160
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 1-1/2", Material: Steel

Item #: 394789
CAT #: 15
UPC: 784564100153
Sign In or Register to view pricing and more.
Thomas & Betts

TB 152 5 INCH M.I. LOCKNUT

Item #: 52895
CAT #: 152
UPC: 786210001524
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 2 1/2", Material: Steel

Item #: 394794
CAT #: 17
UPC: 784564100177
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 3", Material: Steel

Item #: 104256
CAT #: 18
UPC: 784564100184
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

5 UL LOCKNUT

Item #: 394800
CAT #: 22
UPC: 784564100221
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3 1/2 UL LOCKNUT

Item #: 394797
CAT #: 19
UPC: 784564100191
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 2", Material: Malleable Iron

Item #: 104244
CAT #: 20
UPC: 784564100207
Sign In or Register to view pricing and more.
Thomas & Betts

Conduit Locknut, 3" Diameter, Malleable Iron

Conduit Locknut, 3 Inch Diameter, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 51901
CAT #: 148
UPC: 786210001487
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 1/2", Material: Steel

Locknut, Size: 1/2 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Item #: 81341
CAT #: 11
UPC: 784564100115
Sign In or Register to view pricing and more.
Thomas & Betts

Conduit Locknut, 2-1/2" Diameter, Malleable Iron

Conduit Locknut, 2-1/2 Inch Diameter, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 51922
CAT #: 147
UPC: 786210001470
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 3/4", Material: Steel

Locknut, Size: 3/4 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Item #: 81324
CAT #: 12
UPC: 784564100122
Sign In or Register to view pricing and more.
Thomas & Betts

4 INCH LOCKNUT

4 Inch Malleable Iron Locknut for Use With Rigid/IMC Conduit
Item #: 256043
CAT #: 150
UPC: 786210001500
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 1", Material: Steel

Locknut, Size: 1 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Item #: 81305
CAT #: 13
UPC: 784564100139
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 1-1/4", Material: Steel

Locknut, Size: 1-1/4 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Item #: 238366
CAT #: 14
UPC: 784564100146
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

6 UL LOCKKNUT

CRO 23 6 UL LOCKKNUT
Item #: 601845
CAT #: 23
UPC: 784564100238
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 2", Material: Steel

Locknut, Size: 2 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Item #: 394791
CAT #: 16
UPC: 784564100160
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 1-1/2", Material: Steel

Locknut, Size: 1-1/2 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Item #: 394789
CAT #: 15
UPC: 784564100153
Sign In or Register to view pricing and more.
Thomas & Betts

TB 152 5 INCH M.I. LOCKNUT

THB 152 5 INCH M.I. LOCKNUT
Item #: 52895
CAT #: 152
UPC: 786210001524
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 2 1/2", Material: Steel

Locknut, Size: 2 1/2 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Item #: 394794
CAT #: 17
UPC: 784564100177
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 3", Material: Steel

Locknut, Size: 3 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Item #: 104256
CAT #: 18
UPC: 784564100184
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

5 UL LOCKNUT

CRO 22 5 UL LOCKNUT
Item #: 394800
CAT #: 22
UPC: 784564100221
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3 1/2 UL LOCKNUT

CRO 19 3 1/2 UL LOCKNUT
Item #: 394797
CAT #: 19
UPC: 784564100191
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Locknut, Size: 2", Material: Malleable Iron

Locknut, Size: 2", Material: Malleable Iron
Item #: 104244
CAT #: 20
UPC: 784564100207
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found