Locknuts
649 Found
Appleton
Conduit Locknut, 2" Diameter, Steel/Zinc
Item #: 50761
CAT #: L-600
UPC: 687855166008
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 3/4" Diameter, Steel/Zinc
Item #: 50952
CAT #: L-200
UPC: 687855162000
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 1" Diameter, Steel/Zinc
Item #: 50883
CAT #: L-300
UPC: 687855163007
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 1/2" Diameter, Steel/Zinc
Item #: 51020
CAT #: L-100
UPC: 687855161003
Sign In or Register to view pricing and more.
Hubbell - Electrical
Conduit Locknut, 2", Steel With Zinc Finish
Item #: 48196
CAT #: 1008
UPC:
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 1-1/4" Diameter, Steel/Zinc
Item #: 50824
CAT #: L-400
UPC: 687855164004
Sign In or Register to view pricing and more.
Bridgeport Fittings
Conduit Locknut, 2" Diameter, Steel With Zinc Finish
Item #: 329566
CAT #: 106-S
UPC: 781747201065
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 1-1/2" Diameter, Steel/Zinc
Item #: 50783
CAT #: L-500
UPC: 687855165001
Sign In or Register to view pricing and more.
Arlington
Conduit Locknut, 2", Steel/Zinc Plated
Item #: 438267
CAT #: 406
UPC: 018997004062
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 3" Diameter, Steel/Zinc
Item #: 50652
CAT #: L-800
UPC: 687855168002
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 2-1/2" Diameter, Steel/Zinc
Item #: 50697
CAT #: L-700
UPC: 687855167005
Sign In or Register to view pricing and more.
Bridgeport Fittings
Conduit Locknut, 1/2" Diameter, Steel With Zinc Finish
Item #: 270338
CAT #: 101-S
UPC: 781747201010
Sign In or Register to view pricing and more.
Hubbell - Electrical
Conduit Locknut, 3/4", Steel
Item #: 48284
CAT #: 1003
UPC:
Sign In or Register to view pricing and more.
Bridgeport Fittings
Conduit Locknut, 3/4" Diameter, Steel With Zinc Finish
Item #: 460710
CAT #: 102-S
UPC: 781747201027
Sign In or Register to view pricing and more.
Bridgeport Fittings
Conduit Locknut, 1" Diameter, Steel With Zinc Finish
Item #: 428953
CAT #: 103-S
UPC: 781747201034
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 4" Diameter, Steel/Zinc
Item #: 50562
CAT #: L-1000
UPC: 687855170005
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 2" Diameter, Steel/Zinc
Conduit Locknut, 2 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50761
CAT #: L-600
UPC: 687855166008
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 3/4" Diameter, Steel/Zinc
Conduit Locknut, 3/4 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50952
CAT #: L-200
UPC: 687855162000
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 1" Diameter, Steel/Zinc
Conduit Locknut, 1 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50883
CAT #: L-300
UPC: 687855163007
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 1/2" Diameter, Steel/Zinc
Conduit Locknut, 1/2 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 51020
CAT #: L-100
UPC: 687855161003
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Hubbell - Electrical
Conduit Locknut, 2", Steel With Zinc Finish
Conduit Locknut, 2 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 48196
CAT #: 1008
UPC:
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 1-1/4" Diameter, Steel/Zinc
Conduit Locknut, 1-1/4 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50824
CAT #: L-400
UPC: 687855164004
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Bridgeport Fittings
Conduit Locknut, 2" Diameter, Steel With Zinc Finish
Conduit Locknut, 2 Inch Diameter, Steel With Zinc Finish
Item #: 329566
CAT #: 106-S
UPC: 781747201065
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 1-1/2" Diameter, Steel/Zinc
Conduit Locknut, 1-1/2 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50783
CAT #: L-500
UPC: 687855165001
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Arlington
Conduit Locknut, 2", Steel/Zinc Plated
Conduit Locknut, 2 Inch Diameter, Steel With Zinc Plating
Item #: 438267
CAT #: 406
UPC: 018997004062
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 3" Diameter, Steel/Zinc
Conduit Locknut, 3 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50652
CAT #: L-800
UPC: 687855168002
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 2-1/2" Diameter, Steel/Zinc
Conduit Locknut, 2-1/2 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50697
CAT #: L-700
UPC: 687855167005
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Bridgeport Fittings
Conduit Locknut, 1/2" Diameter, Steel With Zinc Finish
Conduit Locknut, 1/2 Inch Diameter, Steel With Zinc Finish
Item #: 270338
CAT #: 101-S
UPC: 781747201010
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Hubbell - Electrical
Conduit Locknut, 3/4", Steel
Conduit Locknut, Threaded, 3/4 Inch, Steel, For Use With Rigid/IMC Conduit, UL 467, UL 514-B, NEMA FB-1, 3/8 Inch Thick
Item #: 48284
CAT #: 1003
UPC:
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Bridgeport Fittings
Conduit Locknut, 3/4" Diameter, Steel With Zinc Finish
Conduit Locknut, 3/4 Inch Diameter, Steel With Zinc Finish
Item #: 460710
CAT #: 102-S
UPC: 781747201027
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Bridgeport Fittings
Conduit Locknut, 1" Diameter, Steel With Zinc Finish
Conduit Locknut, 1 Inch Diameter, Steel With Zinc Finish
Item #: 428953
CAT #: 103-S
UPC: 781747201034
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.
Appleton
Conduit Locknut, 4" Diameter, Steel/Zinc
Conduit Locknut, 4 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50562
CAT #: L-1000
UPC: 687855170005
Category:
Steel Conduit Locknuts
Sign In or Register to view pricing and more.