Electrical Box Hanger, 8" Height Adjustable, 24" Span, Steel
Item #:
19054
Cat #:
512A
UPC:
782856677604
Sign In or Register to view pricing and more.
Documents & Guides
Box Hanger, Snap On Fixture, Acoustical Ceiling, 8 Inch Height Adjustable, 24 Inch Span, Steel
Overview
Box Hanger, Snap On Fixture, Acoustical Ceiling, 8 Inch Height Adjustable, 24 Inch Span, Steel
Adjustable height allows installation of double deep boxes, speaker cases and emergency light fixtures above T-Grid Snaps easily onto T-Grid Hanger comes complete with box mounting clip and screw
Also known as: 782856677604, 512A
Specifications
Length: | 24 in |
Material: | Steel |
Length: | 24 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)