Beam Clamps - Retainer Strap

25 Found
nVent Caddy

ERC 035RS1000EG STRAP,RETAINER,CLAM

Item #: 1701335
CAT #: 035RS1000EG
UPC: 782856462606
Sign In or Register to view pricing and more.
Power-Strut

Safety Anchor Strap for Heavy Duty Beam Clamp, 12", Steel

Item #: 518497
CAT #: PS-871-12-EG
UPC: 702316525719
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE FIG-69R-3/8X12-RFCRTSTRP-PGL

Item #: 785029
CAT #: FIG-69R-3/8X12-RFCRTSTRP-PGL
UPC: 782051714067
Sign In or Register to view pricing and more.
Power-Strut

Atkore PS-871-15-EG

Item #: 350979
CAT #: PS-871-15-EG
UPC: 702316525726
Sign In or Register to view pricing and more.
Eaton B-Line

Beam Clamp Retaining Strap, Rod Size: 3/8", Length: 10"

Item #: 842007
CAT #: FIG-69R-3/8X10-RFCRTSTRP-PGL
UPC: 782051714050
Sign In or Register to view pricing and more.
Husky

Beam Clamp, Hold Down/Flange Out, Aluminum

Item #: 643590
CAT #: AHDC-A
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Beam Clamp Retaining Strap, Rod Size: 3/8", Length: 16"

Item #: 886570
CAT #: FIG-69-3/8X16-RET-STRAP-PGL
UPC: 782051713831
Sign In or Register to view pricing and more.
nVent Caddy

ERC 035RS1600EG STRAP,RETAINER,CLAM

Item #: 1592441
CAT #: 035RS1600EG
UPC: 782856462637
Sign In or Register to view pricing and more.
Eaton B-Line

BM CLAMP ASSY, 8"-12" FLANGE W, ZN PLTD

Item #: 558604
CAT #: B751-J9-3/8ZN
UPC: 781011565060
Sign In or Register to view pricing and more.
Eaton B-Line

BEAM FASTENER WITH ANCHOR STRAP, STUD, 1/8-IN. TO 1/4-IN. FLANGE

Item #: 399458
CAT #: BU-2-4-S-AS
UPC: 781011049423
Sign In or Register to view pricing and more.
Kindorf

Adjustable Beam Clamp

Item #: 184411
CAT #: E-160-1/2-6
UPC: 785991775952
Sign In or Register to view pricing and more.
Eaton B-Line

BM CLAMP RETROFIT AIMING STRAP, 1/2" ROD X 12" LEN, GLVD

Item #: 967081
CAT #: FIG-69R-1/2X12-RFCRTSTRP-PGL
UPC: 782051714159
Sign In or Register to view pricing and more.
Eaton B-Line

Retaining Strap, 15" Long, 3/4" Max Flange Thickness

Item #: 602370
CAT #: B312-12HDG
UPC: 781011530624
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B590 FIBER WIRE RETAINER

Item #: 98369
CAT #: B590
UPC: 781011559229
Sign In or Register to view pricing and more.
Kindorf

Adjustable Beam Clamp

Item #: 1039381
CAT #: E-160-1/2-9
UPC: 785991775983
Sign In or Register to view pricing and more.
Eaton B-Line

Retaining Strap, 9" Long, for 6" Wide Flange

Item #: 615588
CAT #: B312-6HDG
UPC: 781011995638
Sign In or Register to view pricing and more.
nVent Caddy

ERC 035RS1000EG STRAP,RETAINER,CLAM

CDY 035RS1000EG STRAPRETAINER
Item #: 1701335
CAT #: 035RS1000EG
UPC: 782856462606
Sign In or Register to view pricing and more.
Power-Strut

Safety Anchor Strap for Heavy Duty Beam Clamp, 12", Steel

Safety Anchor Strap for Heavy Duty Beam Clamp, 12 Inch, Steel/Electro-Galvanized
Item #: 518497
CAT #: PS-871-12-EG
UPC: 702316525719
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE FIG-69R-3/8X12-RFCRTSTRP-PGL

BLI FIG 69R 3/8X12 RFCRTSTRP
Item #: 785029
CAT #: FIG-69R-3/8X12-RFCRTSTRP-PGL
UPC: 782051714067
Sign In or Register to view pricing and more.
Power-Strut

Atkore PS-871-15-EG

PST PS-871-15-EG PS 871 15 EG
Item #: 350979
CAT #: PS-871-15-EG
UPC: 702316525726
Sign In or Register to view pricing and more.
Eaton B-Line

Beam Clamp Retaining Strap, Rod Size: 3/8", Length: 10"

Beam Clamp Retaining Strap, Rod Size: 3/8 Inch, Length: 10 Inch, Galvanized Steel
Item #: 842007
CAT #: FIG-69R-3/8X10-RFCRTSTRP-PGL
UPC: 782051714050
Sign In or Register to view pricing and more.
Husky

Beam Clamp, Hold Down/Flange Out, Aluminum

Beam Clamp, Hold Down/Flange Out, Aluminum, Use With 1/2 Inch Hardware
Item #: 643590
CAT #: AHDC-A
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Beam Clamp Retaining Strap, Rod Size: 3/8", Length: 16"

Beam Clamp Retaining Strap, Rod Size: 3/8 Inch, Length: 16 Inch, Galvanized Steel
Item #: 886570
CAT #: FIG-69-3/8X16-RET-STRAP-PGL
UPC: 782051713831
Sign In or Register to view pricing and more.
nVent Caddy

ERC 035RS1600EG STRAP,RETAINER,CLAM

CDY 035RS1600EG STRAPRETAINER
Item #: 1592441
CAT #: 035RS1600EG
UPC: 782856462637
Sign In or Register to view pricing and more.
Eaton B-Line

BM CLAMP ASSY, 8"-12" FLANGE W, ZN PLTD

Eaton B-Line series beam clamp assembly, 3" H x 2" L x 2" W, 300 Lbs load, 0.75" beam thickness
Item #: 558604
CAT #: B751-J9-3/8ZN
UPC: 781011565060
Sign In or Register to view pricing and more.
Eaton B-Line

BEAM FASTENER WITH ANCHOR STRAP, STUD, 1/8-IN. TO 1/4-IN. FLANGE

BEAM FASTENER WITH ANCHOR STRAP, STUD, 1/8-IN. TO 1/4-IN. FLANGE
Item #: 399458
CAT #: BU-2-4-S-AS
UPC: 781011049423
Sign In or Register to view pricing and more.
Kindorf

Adjustable Beam Clamp

Kin E160-1/2-6 Galv Beam clamp
Item #: 184411
CAT #: E-160-1/2-6
UPC: 785991775952
Sign In or Register to view pricing and more.
Eaton B-Line

BM CLAMP RETROFIT AIMING STRAP, 1/2" ROD X 12" LEN, GLVD

Eaton B-Line series TOLCO retrofit beam clamp retaining strap, Steel, 12" long, Retrofit capable beam clamp retaining strap, Pre-galvanized, .563"
Item #: 967081
CAT #: FIG-69R-1/2X12-RFCRTSTRP-PGL
UPC: 782051714159
Sign In or Register to view pricing and more.
Eaton B-Line

Retaining Strap, 15" Long, 3/4" Max Flange Thickness

Retaining Strap, 15" Long, for 12" Wide Flange, 3/4" Max Flange Thickness, For Use With B303 Thru B309 & B321 Series Beam Clamps
Item #: 602370
CAT #: B312-12HDG
UPC: 781011530624
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B590 FIBER WIRE RETAINER

BLI B590 FIBER WIRE RETAINER
Item #: 98369
CAT #: B590
UPC: 781011559229
Sign In or Register to view pricing and more.
Kindorf

Adjustable Beam Clamp

Kin E160-1/2-9" Beam Clamp
Item #: 1039381
CAT #: E-160-1/2-9
UPC: 785991775983
Sign In or Register to view pricing and more.
Eaton B-Line

Retaining Strap, 9" Long, for 6" Wide Flange

Retaining Strap, 9" Long, for 6" Wide Flange, Hot Dipped Galvanized
Item #: 615588
CAT #: B312-6HDG
UPC: 781011995638
Sign In or Register to view pricing and more.
Page 1 of 2
25 Items found