Beam Clamp, Reversible, Size: 3/8", Max Flange: 3/4", Steel

Item #: 111891
Cat #: 3000037EG
UPC: 782856339762
Sign In or Register to view pricing and more.
Documents & Guides
Beam Clamp, Reversible, Size: 3/8", Max Flange: 3/4", Steel

Overview

Beam Clamp, Reversible, Size: 3/8", Max Flange: 3/4", Steel
Reversible for attachment to top or bottom flange Available for threaded rod sizes (#310 Series 3/8" and 1/2" diameter) (#300 Series 3/8" to 3/4" diameter) Locknut and hardened cup point set screw to provide secure grip on tapered sections Malleable iron clamp with electrogalvanized finish for good corrosion protection #310 Series Large mouth opening (1-1/4" [32 mm]) to fit large thick flange steel beams or angles and large lip purlins Available in hot dipped galvanized finish (special order) Retaining strap available separately, for more secure attachment for industrial or seismic applications.
Also known as: 782856339762, 3000037EG, bc, Monkey bars

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)