CONDUIT TO CONDUIT, 1/2" TO 3/4" EMT

Item #: 561808
Cat #: BP-8-P-12
UPC: 781011192952
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.057lbs, Conduit size: 0.5" to 0.75", Push-type conduit to conduit fasteners, 25 lbs load capacity

Overview

Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.057lbs, Conduit size: 0.5" to 0.75", Push-type conduit to conduit fasteners, 25 lbs load capacity
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011192952, BP-8-P-12

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)