Flange Mount Conduit Clip, Type: Snap, 1/2 or 3/4" Conduit, Steel
Item #:
47803
Cat #:
812M58SM
UPC:
782856122104
Sign In or Register to view pricing and more.
Documents & Guides
Flange Mount Conduit Clip, Snap Type, Accommodates 1/2 to 3/4 Inch Conduit With 5/16 to 1/2 Inch Side Mount Flange, Load Limit 25 Pounds
Overview
Flange Mount Conduit Clip, Snap Type, Accommodates 1/2 to 3/4 Inch Conduit With 5/16 to 1/2 Inch Side Mount Flange, Load Limit 25 Pounds
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856122104, 812M58SM, Bang on, Bang on Caddy clip
Specifications
Diameter: | 3/4 in, 1/2 in |
Mounting: | Flange |
Material: | Steel |
Diameter: | 3/4 in, 1/2 in |
Material: | Steel |
Mounting: | Flange |
Customer Reviews
No reviews for this product
(0)