CBL TO BM FS, DBL RUNS, 9/16" TO 3/4" FLANGE
Item #:
499350
Cat #:
BX4M-U-9-12
UPC:
781011012083
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.052lbs, Cable to beam fasteners, .56" Min mount size, .75" Max mount size, M10 rod size, 2 Max runs
Overview
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.052lbs, Cable to beam fasteners, .56" Min mount size, .75" Max mount size, M10 rod size, 2 Max runs
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Also known as: 781011012083, BX4M-U-9-12
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)