This product has been discontinued.
Rooftop Strut Support, Height: 4", Length: 10", Steel/HDG
Item #:
183039
Cat #:
RPS360400
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Rooftop Strut Support, Fixed Height: 4 Inch, Support Length: 10 Inch, Base Length: 12.5 Inch, Max Recommended Load: 1,000 LBS, Steel/Hot Dipped Galvanized
Overview
Rooftop Strut Support, Fixed Height: 4 Inch, Support Length: 10 Inch, Base Length: 12.5 Inch, Max Recommended Load: 1,000 LBS, Steel/Hot Dipped Galvanized
Also known as: RPS360400, Roof Strut
Specifications
Material: | Steel |
Length: | 10 in |
Material: | Steel |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)