Threaded Floor Flanges

25 Found
Dottie

Floor Flange, Threaded, 2", Malleable Iron

Item #: 343805
CAT #: FF200
UPC: 781002603559
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 1", Malleable Iron

Item #: 139377
CAT #: FF100
UPC: 781002603528
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 3/4", Malleable Iron

Item #: 190204
CAT #: FF75
UPC: 781002603511
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 1-1/4", Malleable Iron

Item #: 521967
CAT #: FF125
UPC: 781002603535
Sign In or Register to view pricing and more.
Bizline

Floor Flange, Conduit Size: 3/4", 4-Hole, Malleable Iron

Item #: 406305
CAT #: MBMFF75
UPC: 705591104013
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 1/2", Malleable Iron

Item #: 605446
CAT #: FF50
UPC: 781002603504
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City® FP-403 Conduit Flange Plate, 1 in Trade, 3-5/8 in Dia,

Item #: 34002
CAT #: FP-403
UPC: 785991116144
Sign In or Register to view pricing and more.
Calbrite

CALBRIGHT S60700FF00

Item #: 1688250
CAT #: S60700FF00
UPC: 847656011277
Sign In or Register to view pricing and more.
Calbrite

CCD S60500SP00 1/2IN SS SPLIT RING

Item #: 589528
CAT #: S60500SP00
UPC: 847656005658
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City® FP-402 Conduit Flange Plate, 3/4 in Trade, 3-3/8 in Dia

Item #: 34026
CAT #: FP-402
UPC:
Sign In or Register to view pricing and more.
Calbrite

Split Ring Mounting Plate,(L)1.350 x (W)2.750", Stainless Steel

Item #: 589541
CAT #: S60300SPMP
UPC: 847656005528
Sign In or Register to view pricing and more.
Thomas & Betts

SC FP-406 2 FLANGE PL,RGD/IMC,MIRO

Item #: 28217
CAT #: FP-406
UPC: 785991116175
Sign In or Register to view pricing and more.
Thomas & Betts

SC FP-401 1/2 FLANGE PL,RGD/IMC,MI

Item #: 34048
CAT #: FP-401
UPC: 785991116120
Sign In or Register to view pricing and more.
Topaz

GVN FF200 FLOOR FLANGE, 2"

Item #: 711895
CAT #: FF200
UPC: 785592403667
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 1-1/2", Malleable Iron

Item #: 343806
CAT #: FF150
UPC: 781002603542
Sign In or Register to view pricing and more.
Bizline

RXC MBMFF100 1" MALLEABLE IRON

Item #: 642286
CAT #: MBMFF100
UPC: 705591104020
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 2", Malleable Iron

Floor Flange, Threaded, 2 Inch, Malleable Iron
Item #: 343805
CAT #: FF200
UPC: 781002603559
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 1", Malleable Iron

Floor Flange, Threaded, 1 Inch, Malleable Iron
Item #: 139377
CAT #: FF100
UPC: 781002603528
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 3/4", Malleable Iron

Floor Flange, Threaded, 3/4 Inch, Malleable Iron
Item #: 190204
CAT #: FF75
UPC: 781002603511
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 1-1/4", Malleable Iron

Floor Flange, Threaded, 1-1/4 Inch, Malleable Iron
Item #: 521967
CAT #: FF125
UPC: 781002603535
Sign In or Register to view pricing and more.
Bizline

Floor Flange, Conduit Size: 3/4", 4-Hole, Malleable Iron

Floor Flange, Conduit Size: 3/4 Inch, 4-Hole, Material: Malleable Iron
Item #: 406305
CAT #: MBMFF75
UPC: 705591104013
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 1/2", Malleable Iron

Floor Flange, Threaded, 1/2 Inch, Malleable Iron
Item #: 605446
CAT #: FF50
UPC: 781002603504
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City® FP-403 Conduit Flange Plate, 1 in Trade, 3-5/8 in Dia,

Steel City® FP-403 Conduit Flange Plate, 1 in Trade, 3-5/8 in Dia, Malleable Iron, Zinc Plated
Item #: 34002
CAT #: FP-403
UPC: 785991116144
Sign In or Register to view pricing and more.
Calbrite

CALBRIGHT S60700FF00

CALBRIGHT S60700FF00
Item #: 1688250
CAT #: S60700FF00
UPC: 847656011277
Sign In or Register to view pricing and more.
Calbrite

CCD S60500SP00 1/2IN SS SPLIT RING

CCD S60500SP00 1/2IN SS SPLIT RING CLAMP
Item #: 589528
CAT #: S60500SP00
UPC: 847656005658
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City® FP-402 Conduit Flange Plate, 3/4 in Trade, 3-3/8 in Dia

Steel City® FP-402 Conduit Flange Plate, 3/4 in Trade, 3-3/8 in Dia, Malleable Iron, Zinc Plated
Item #: 34026
CAT #: FP-402
UPC:
Sign In or Register to view pricing and more.
Calbrite

Split Ring Mounting Plate,(L)1.350 x (W)2.750", Stainless Steel

Split Ring Mounting Plate, Size 3/8-16, (L)1.350 x (W)2.750 Inch, Stainless Steel
Item #: 589541
CAT #: S60300SPMP
UPC: 847656005528
Sign In or Register to view pricing and more.
Thomas & Betts

SC FP-406 2 FLANGE PL,RGD/IMC,MIRO

THB FP-406 2IN FLANGE PLATE
Item #: 28217
CAT #: FP-406
UPC: 785991116175
Sign In or Register to view pricing and more.
Thomas & Betts

SC FP-401 1/2 FLANGE PL,RGD/IMC,MI

THB FP 401 1/2 FLANGE PL RGD
Item #: 34048
CAT #: FP-401
UPC: 785991116120
Sign In or Register to view pricing and more.
Topaz

GVN FF200 FLOOR FLANGE, 2"

GVN FF200 FLOOR FLANGE, 2"
Item #: 711895
CAT #: FF200
UPC: 785592403667
Sign In or Register to view pricing and more.
Dottie

Floor Flange, Threaded, 1-1/2", Malleable Iron

Floor Flange, Threaded, 1-1/2 Inch, Malleable Iron
Item #: 343806
CAT #: FF150
UPC: 781002603542
Sign In or Register to view pricing and more.
Bizline

RXC MBMFF100 1" MALLEABLE IRON

RXC MBMFF100 1" MALLEABLE IRON FLOOR FLANGE
Item #: 642286
CAT #: MBMFF100
UPC: 705591104020
Sign In or Register to view pricing and more.
Page 1 of 2
25 Items found