Datacomm Loop Clamps
10 Found
Arlington
Hanger, Loop Type, 2", For Communication Cable
Item #: 30689
CAT #: TL20
UPC: 018997380845
Sign In or Register to view pricing and more.
nVent Caddy
2" Cable Support, Low-Voltage, Plastic
Item #: 186761
CAT #: CATCR50
UPC: 782856597667
Sign In or Register to view pricing and more.
Arlington
Hanger Loop, 5", For Communications Cable, Non-Metallic
Item #: 207157
CAT #: TL50
UPC: 018997380869
Sign In or Register to view pricing and more.
Arlington
Hanger, Loop Type, 2-1/2", For Communication Cable
Item #: 29315
CAT #: TL25
UPC: 018997380852
Sign In or Register to view pricing and more.
Arlington
5" Hanger For Communications Cable Support, UV Rated
Item #: 249484
CAT #: TL50P
UPC: 018997380890
Sign In or Register to view pricing and more.
Panduit
Wire Retainer, 3", For DIN Rail Wiring Duct, ABS
Item #: 97198
CAT #: DRDWR3-X
UPC: 074983115471
Sign In or Register to view pricing and more.
Panduit
Wire Retainer
Item #: 97199
CAT #: DRDWR4-X
UPC: 074983115495
Sign In or Register to view pricing and more.
Panduit
2 WIRE RETAINER FOR, Limited Quantities Available
Item #: 97197
CAT #: DRDWR2-X
UPC: 074983115464
Sign In or Register to view pricing and more.
Arlington
ARL TL2520 2 1/2" LOOP 20 PK
Item #: 1162147
CAT #: TL2520
UPC: 018997220325
Sign In or Register to view pricing and more.
Eaton B-Line
BRIDLE RING SADDLE, 4-IN. ASSEMBLY, 1/4-IN.-20 THREAD SIZE
Item #: 154083
CAT #: BRS-64A
UPC: 782051227628
Sign In or Register to view pricing and more.
Arlington
Hanger, Loop Type, 2", For Communication Cable
Hanger, Loop Type, 2", For Communication Cable, Non-Metallic
Item #: 30689
CAT #: TL20
UPC: 018997380845
Category:
Datacomm Loop Clamps
Sign In or Register to view pricing and more.
nVent Caddy
2" Cable Support, Low-Voltage, Plastic
2 Inch Low-Voltage Cable Support, Plastic
Item #: 186761
CAT #: CATCR50
UPC: 782856597667
Category:
Datacomm Loop Clamps
Sign In or Register to view pricing and more.
Arlington
Hanger Loop, 5", For Communications Cable, Non-Metallic
Hanger Loop, 5", For Communications Cable, Non-Metallic
Item #: 207157
CAT #: TL50
UPC: 018997380869
Category:
Datacomm Loop Clamps
Sign In or Register to view pricing and more.
Arlington
Hanger, Loop Type, 2-1/2", For Communication Cable
Hanger, Loop Type, 2-1/2", For Communication Cable, Non-Metallic
Item #: 29315
CAT #: TL25
UPC: 018997380852
Category:
Datacomm Loop Clamps
Sign In or Register to view pricing and more.
Arlington
5" Hanger For Communications Cable Support, UV Rated
Hanger Loop, 5", For Communications Cable, Non-Metallic
Item #: 249484
CAT #: TL50P
UPC: 018997380890
Category:
Datacomm Loop Clamps
Sign In or Register to view pricing and more.
Panduit
Wire Retainer, 3", For DIN Rail Wiring Duct, ABS
Panduct® PanelMax™ wire retainer for DIN rail wiring duct, 3" wire retainer, ABS, black.
Item #: 97198
CAT #: DRDWR3-X
UPC: 074983115471
Category:
Datacomm Loop Clamps
Sign In or Register to view pricing and more.
Panduit
Wire Retainer
Panduct® PanelMax™ wire retainer for DIN rail wiring duct, 4" wire retainer, ABS, Black
Item #: 97199
CAT #: DRDWR4-X
UPC: 074983115495
Category:
Datacomm Loop Clamps
Sign In or Register to view pricing and more.
Panduit
2 WIRE RETAINER FOR, Limited Quantities Available
Panduct® PanelMax™ wire retainer for DIN rail wiring duct, 2" wire retainer, ABS, black
Item #: 97197
CAT #: DRDWR2-X
UPC: 074983115464
Category:
Datacomm Loop Clamps
Sign In or Register to view pricing and more.
Arlington
ARL TL2520 2 1/2" LOOP 20 PK
ARL TL2520 2 1/2" LOOP
Item #: 1162147
CAT #: TL2520
UPC: 018997220325
Category:
Datacomm Loop Clamps
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
BRIDLE RING SADDLE, 4-IN. ASSEMBLY, 1/4-IN.-20 THREAD SIZE
BRIDLE RING SADDLE, 4-IN. ASSEMBLY, 1/4-IN.-20 THREAD SIZE
Item #: 154083
CAT #: BRS-64A
UPC: 782051227628
Category:
Datacomm Loop Clamps
Sign In or Register to view pricing and more.