Cable Support Clip, Wide Base, 2", Flange: 1/8 to 1/2", Steel

Item #: 718200
Cat #: CAT32HPBC
UPC: 782856716716
Sign In or Register to view pricing and more.
Documents & Guides
Cable Support Clip, Wide Base, Screw-On, 1/8" TO 1/2" Flange, Rotates 360°, Standard Package Quantity: 40

Overview

Cable Support Clip, Wide Base, Screw-On, 1/8" TO 1/2" Flange, Rotates 360°, Standard Package Quantity: 40
Quick attachment to threaded rod or wire Fully adjustable and easy to relocate to accommodate changes once installed Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Provides superior fill capacity and load rating over most other non-continuous cable support alternatives Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Cost effective alternative to expensive cable tray Complies with EN 50174-2 Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569
Also known as: 782856716716, CAT32HPBC, J Hook w/ Beam Clamp

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)