J-Hook - Screw-On

52 Found
nVent Caddy

Cable Support, 3/4", J-Hook, Steel

Item #: 48104
CAT #: CAT12
UPC: 782856331780
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, 2", Steel

Item #: 111176
CAT #: CAT32HP
UPC: 782856617617
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, 1", Steel

Item #: 110080
CAT #: CAT16HP
UPC: 782856617600
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, Diameter: 1-5/16", For Use With CAT Cables, Steel

Item #: 684347
CAT #: CAT21HP
UPC: 782856848547
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, 4", Steel

Item #: 111055
CAT #: CAT64HP
UPC: 782856617631
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Hook With Latch, 2" Diameter, Steel

Item #: 50217
CAT #: BCH32
UPC: 781011047177
Sign In or Register to view pricing and more.
Eaton B-Line

CABLE HOOK, 3/4-IN., 16 4-PAIR UTP

Item #: 251106
CAT #: BCH12
UPC: 782051280609
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, 3", Steel

Item #: 111634
CAT #: CAT48HP
UPC: 782856617624
Sign In or Register to view pricing and more.
Eaton B-Line

CABLE HOOK, 1 5/16-IN., 50 4-PAIR UTP

Item #: 269640
CAT #: BCH21
UPC: 781011047139
Sign In or Register to view pricing and more.
Oatey Company

2INX7IN DWV J-HOOK WHITE

Item #: 1043237
CAT #: 33741
UPC: 038753337418
Sign In or Register to view pricing and more.
Oatey Company

3INX7IN DWV J-HOOK WHITE

Item #: 1043216
CAT #: 33742
UPC: 038753337425
Sign In or Register to view pricing and more.
Oatey Company

1 1/2INX7IN DWV J-HOOK

Item #: 1043191
CAT #: 33740
UPC: 038753337401
Sign In or Register to view pricing and more.
Oatey Company

4INX7IN DWV J-HOOK WHITE

Item #: 1046261
CAT #: 33743
UPC: 038753337432
Sign In or Register to view pricing and more.
nVent Caddy

ERC CAT32HPWH 2" J-HOOK FOR HIGH PE

Item #: 661377
CAT #: CAT32HPWH
UPC: 782856706298
Sign In or Register to view pricing and more.
Oatey Company

3/4X7 1/2IN LONG J-HOOK

Item #: 1046242
CAT #: 33751
UPC: 038753337517
Sign In or Register to view pricing and more.
nVent Caddy

Cable Support, 4", J-Hook, Steel

Item #: 18810
CAT #: CAT64
UPC: 782856383536
Sign In or Register to view pricing and more.
nVent Caddy

Cable Support, 3/4", J-Hook, Steel

J-Hook Accepts Up to 16 4-Pair UTP CAT 5e or 2- Strand Fiber Optic Cable, or 10 CAT 3/4" dia. Standard Packaging Quantity: 50.
Item #: 48104
CAT #: CAT12
UPC: 782856331780
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, 2", Steel

J-Hook, Diameter: 2", Steel, 50 Pack
Item #: 111176
CAT #: CAT32HP
UPC: 782856617617
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, 1", Steel

J-Hook, 1Inch, Steel/Pre-Galvanized Finish
Item #: 110080
CAT #: CAT16HP
UPC: 782856617600
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, Diameter: 1-5/16", For Use With CAT Cables, Steel

1 5/16" J-Hook With Multi-Function Clip That Accepts Up To (50) Cat 5e, (40) Cat 6, (25) Cat 6A, Cat 7, Fiber Optic, Innerduct, or Coax Cable. Color Options. Standard Package Quantity: 50.
Item #: 684347
CAT #: CAT21HP
UPC: 782856848547
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, 4", Steel

J-Hook, Diameter: 4", Steel
Item #: 111055
CAT #: CAT64HP
UPC: 782856617631
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Hook With Latch, 2" Diameter, Steel

Cable Hook With Latch, 2 Inch Diameter, Accommodates (80) 4-Pair UTP CAT 5e or 2-Strand Fiber Optic Cable or (50) CAT6, Steel with Pre-Galvanized Finish
Item #: 50217
CAT #: BCH32
UPC: 781011047177
Sign In or Register to view pricing and more.
Eaton B-Line

CABLE HOOK, 3/4-IN., 16 4-PAIR UTP

CABLE HOOK, 3/4-IN., 16 4-PAIR UTP
Item #: 251106
CAT #: BCH12
UPC: 782051280609
Sign In or Register to view pricing and more.
nVent Caddy

J-Hook, 3", Steel

J-Hook, Diameter: 3", Steel, 25 Pack
Item #: 111634
CAT #: CAT48HP
UPC: 782856617624
Sign In or Register to view pricing and more.
Eaton B-Line

CABLE HOOK, 1 5/16-IN., 50 4-PAIR UTP

CABLE HOOK, 1 5/16-IN., 50 4-PAIR UTP
Item #: 269640
CAT #: BCH21
UPC: 781011047139
Sign In or Register to view pricing and more.
Oatey Company

2INX7IN DWV J-HOOK WHITE

2INX7IN DWV J-HOOK WHITE BULK
Item #: 1043237
CAT #: 33741
UPC: 038753337418
Sign In or Register to view pricing and more.
Oatey Company

3INX7IN DWV J-HOOK WHITE

3INX7IN DWV J-HOOK WHITE BULK
Item #: 1043216
CAT #: 33742
UPC: 038753337425
Sign In or Register to view pricing and more.
Oatey Company

1 1/2INX7IN DWV J-HOOK

1 1/2INX7IN DWV J-HOOK WHITE BULK
Item #: 1043191
CAT #: 33740
UPC: 038753337401
Sign In or Register to view pricing and more.
Oatey Company

4INX7IN DWV J-HOOK WHITE

4INX7IN DWV J-HOOK WHITE BULK
Item #: 1046261
CAT #: 33743
UPC: 038753337432
Sign In or Register to view pricing and more.
nVent Caddy

ERC CAT32HPWH 2" J-HOOK FOR HIGH PE

CDY CAT32HPWH 2" J-HOOK FOR H
Item #: 661377
CAT #: CAT32HPWH
UPC: 782856706298
Sign In or Register to view pricing and more.
Oatey Company

3/4X7 1/2IN LONG J-HOOK

3/4X7 1/2IN LONG J-HOOK LJ750 BULK
Item #: 1046242
CAT #: 33751
UPC: 038753337517
Sign In or Register to view pricing and more.
nVent Caddy

Cable Support, 4", J-Hook, Steel

4" CABLE SUPPORT, J-Hook. Standard Package Quantity: 25.
Item #: 18810
CAT #: CAT64
UPC: 782856383536
Sign In or Register to view pricing and more.
Page 1 of 4
52 Items found