Quad-Toggle, Eyelet Extension Use With Speed Link Wire Rope

Item #: 414026
Cat #: SLD15QT250
UPC: 782856615194
Sign In or Register to view pricing and more.
Documents & Guides
Quad-Toggle With Eyelet Extension For Use With Speed Link Wire Rope, Diameter: 1.5mm, Length: 9.8 Inch, Material/Finish: Steel/Electro-Galvanized

Overview

Quad-Toggle With Eyelet Extension For Use With Speed Link Wire Rope, Diameter: 1.5mm, Length: 9.8 Inch, Material/Finish: Steel/Electro-Galvanized
nVent CADDY Speed Link is a universal support system designed to reduce installation time. A cost-effective alternative to jack chain, threaded rod, strut and strut nuts, this innovative system has the versatility to meet virtually all your support needs.
Also known as: 782856615194, SLD15QT250

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 9.800 in
Diameter: 1.500 mm
Length: 9.800 in
Material: Steel

Customer Reviews

No reviews for this product
(0)