Stud Support, Anti-Rattle, 1", For Conduit/Armored Cable, Steel

Item #: 20419
Cat #: 781
UPC: 782856467007
Sign In or Register to view pricing and more.
Documents & Guides
Anti-Rattle Stud Support- Conduit up to 1", Material: Steel, Standard Packaging Quantity: 100.

Overview

Anti-Rattle Stud Support- Conduit up to 1", Material: Steel, Standard Packaging Quantity: 100.
Permits EMT, MC and AC to be pulled through metal stud Requires a self-tapping screw to install
Also known as: 782856467007, 781, anti rattle, Rattle strap, Jiffy clips, emt supports, Rattle clip, Mc kite

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)