Screw Gun Box Bracket, 11-18" Stud Spacing
Item #:
20399
Cat #:
TSGB16
UPC:
782856476160
Sign In or Register to view pricing and more.
Documents & Guides
Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.
Overview
Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.
Can mount multiple boxes Notched and marked for easy identification and bending Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs Pilot holes allow easy box attachment with a screwdriver Requires only a screw gun to install Can be mounted to face or inside of stud Adjustable for non-standard stud spacing Interlocking tab prevents accidental disassembly Unique, one-piece, break apart design Reduces movement of the box when used with flexible conduit, ENT, MC, AC or non-metallic sheathed cable
Also known as: 782856476160, TSGB16, fish steel, mad bars, adjustable box bracket, Shotgun bracket, wall slide bracket, Spanner bracket, Speader bar, Caddy bracket , Slide bracket, sliders, bassett bar, battwings, Slider bracket, gun bracket, gunner bar
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)