Wall Bracket, 16" Slider, Steel

Item #: 970157
Cat #: W16SSL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wall Bracket, 16" Slider, Height: 6", Width: 16.75", Steel

Overview

Wall Bracket, 16" Slider, Height: 6", Width: 16.75", Steel
Also known as: W16SSL

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)