Between The Stud Box With Removable Mud Ring

Item #: 799753
Cat #: A1BF3GS
UPC: 78285686028
Sign In or Register to view pricing and more.
Documents & Guides
Between The Stud Box With Removable Mud Ring, 1-Gang, Knockouts: (8) 1/2 & 3/4 Inch, and (3) 1/2 Inch, Stud Spacing: 16 -24 Inch, Material/Finish: Steel/Pre-Galvanized. For Use With 1-1/4 to 2-1/2 Inch Drywall, Made In The USA

Overview

Between The Stud Box With Removable Mud Ring, 1-Gang, Knockouts: (8) 1/2 & 3/4 Inch, and (3) 1/2 Inch, Stud Spacing: 16 -24 Inch, Material/Finish: Steel/Pre-Galvanized. For Use With 1-1/4 to 2-1/2 Inch Drywall, Made In The USA
Also known as: 78285686028, A1BF3GS

Specifications

Diameter: 3/4 in, 1/2 in
Length: 24 in , 16 in
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel
Length: 24 in , 16 in

Customer Reviews

No reviews for this product
(0)