Between Stud Assemblies

85 Found
nVent Caddy

Screw Gun Box Bracket, 11-18" Stud Spacing

Item #: 20399
CAT #: TSGB16
UPC: 782856476160
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 15-3/4 to 25" Studs

Item #: 310634
CAT #: TSGB1624
UPC: 782856679677
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 17 to 26" Studs

Item #: 20382
CAT #: TSGB24
UPC: 782856476245
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Item #: 1364587
CAT #: RDL6-FRAME-KIT
UPC: 751338023093
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Item #: 1364586
CAT #: RDL4-FRAME-KIT
UPC: 751338023086
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Rigid Box Support, 3 Box/16"

Item #: 1640690
CAT #: RBS16HD
UPC: 782856978947
Sign In or Register to view pricing and more.
Eaton B-Line

Telescoping Box Mounting Bracket, 11 - 18" Adjustable Length, Steel

Item #: 930990
CAT #: BB2-16T
UPC: 799038630012
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Rigid Box Support, Accommodates 4 Boxes, 24" Stud Spacing, Steel

Item #: 1633403
CAT #: RBS24HD
UPC: 782856978954
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Telescoping Bracket, 14-1/2"–25"

Item #: 1657876
CAT #: TB1624HD
UPC: 78285699360
Sign In or Register to view pricing and more.
Eaton B-Line

24" T-SCOPING BRKT

Item #: 931281
CAT #: BB2-24T
UPC: 799038630029
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Ceiling Bracket, 16-24"

Item #: 1542250
CAT #: TCB
UPC: 782856977391
Sign In or Register to view pricing and more.
nVent Caddy

Box Mounting Bracket, 24" Stud Spacing

Item #: 20355
CAT #: RBS24
UPC: 782856478249
Sign In or Register to view pricing and more.
nVent Caddy

Screw Gun Bracket, 16" Stud Spacing

Item #: 20979
CAT #: SGB16A
UPC: 782856348733
Sign In or Register to view pricing and more.
Orbit Industries

Box Support Bracket With T-Bar

Item #: 1261624
CAT #: SSB-TBAR
UPC: 835243025332
Sign In or Register to view pricing and more.
Orbit Industries

Universal Mounting Adapter with Back Support

Item #: 1346138
CAT #: UMA-LVBS
UPC: 835243024144
Sign In or Register to view pricing and more.
Hubbell-Raco

Adjustable Open Box Mounting Bracket

Item #: 1581159
CAT #: 9020R
UPC: 050169090206
Sign In or Register to view pricing and more.
nVent Caddy

Screw Gun Box Bracket, 11-18" Stud Spacing

Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.
Item #: 20399
CAT #: TSGB16
UPC: 782856476160
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 15-3/4 to 25" Studs

Telescoping Screw Gun Bracket 15- 3/4" to 25" Stud Spacing. Standard Package Quantity: 50.
Item #: 310634
CAT #: TSGB1624
UPC: 782856679677
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 17 to 26" Studs

Telescoping Screw Gun Bracket 17" to 26" (432 mm- 660 mm) Stud Spacing. Load Limit: 50 lbs. Standard Packaging Quantity: 50.
Item #: 20382
CAT #: TSGB24
UPC: 782856476245
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Mounting Plate, Frame-In Kit, Length 26 Inch, For Use With 6 Inch Gimbal Downlight, Steel
Item #: 1364587
CAT #: RDL6-FRAME-KIT
UPC: 751338023093
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Mounting Plate, Frame-In Kit, Length 26 Inch, For Use With 4 Inch Gimbal Downlight, Steel
Item #: 1364586
CAT #: RDL4-FRAME-KIT
UPC: 751338023086
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Rigid Box Support, 3 Box/16"

Heavy Duty Rigid Box Support, 3 Gang, Individual Gang Size 4 and 4-11/16 Inch, Box Depth: 1-1/2 to 3-1/2 Inch, Stud Spacing:16 Inch, Pregalvanized Steel
Item #: 1640690
CAT #: RBS16HD
UPC: 782856978947
Sign In or Register to view pricing and more.
Eaton B-Line

Telescoping Box Mounting Bracket, 11 - 18" Adjustable Length, Steel

Telescoping Box Mounting Bracket, 11 - 18 Inch Adjustable Length, Steel with Pre-Galvanized Finish, Mounts 1.5 Inch, 2.13 Inch, 2.5 Inch, and 2.8 Inch deep boxes
Item #: 930990
CAT #: BB2-16T
UPC: 799038630012
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Rigid Box Support, Accommodates 4 Boxes, 24" Stud Spacing, Steel

Heavy Duty Rigid Box Support, Number of Boxes: 4, Box Size: 4"/4-11/16", Box Depth: 1-1/2", 2-1/8", 2-1/2", 2-7/8", 3", 3-1/4", 3-1/2", Stud Spacing: 24", Material: Pregalvanized Steel
Item #: 1633403
CAT #: RBS24HD
UPC: 782856978954
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Telescoping Bracket, 14-1/2"–25"

Heavy Duty Telescoping Bracket, Stud Spacing: 14-1/2"–25", Box Size: 4", 4-11/16", 5", Allows Boxes To Be Added Or Removed Without Removing Bracket From Studs, Can Be Securely Snapped In Any Position Along Fully Extended Bracket, Works With Wood Or Metal Studs, Pregalvanized Steel, ***Snap-On Box Mounting Plates Sold Separately***
Item #: 1657876
CAT #: TB1624HD
UPC: 78285699360
Sign In or Register to view pricing and more.
Eaton B-Line

24" T-SCOPING BRKT

Eaton B-Line series box support fasteners, Wall studs, Mounts 1.5", 2.13", 2.5", and 2.8" deep boxes, 1" Height, 1" Length, 1" Width, 0.493lbs, Metal stud spacing: 15.5" to 26", Telescoping box mounting bracket, Pre-galvanized
Item #: 931281
CAT #: BB2-24T
UPC: 799038630029
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Ceiling Bracket, 16-24"

Telescoping Ceiling Bracket, Pregalvanized Steel, Stud Spacing 16 - 24 Inch, Box Depth: 1 1/2 Inch, 2 1/8 Inch
Item #: 1542250
CAT #: TCB
UPC: 782856977391
Sign In or Register to view pricing and more.
nVent Caddy

Box Mounting Bracket, 24" Stud Spacing

Box Mounting Bracket, 24 Inch Stud Spacing, Mounts Up to Four 4 Inch or 4-11/16 Inch Boxes/Plaster Rings
Item #: 20355
CAT #: RBS24
UPC: 782856478249
Sign In or Register to view pricing and more.
nVent Caddy

Screw Gun Bracket, 16" Stud Spacing

Screw Gun Bracket 16" Stud Spacing. Standard Packaging Quantity: 50.
Item #: 20979
CAT #: SGB16A
UPC: 782856348733
Sign In or Register to view pricing and more.
Orbit Industries

Box Support Bracket With T-Bar

Box Support Bracket With T-Bar Drop Ceiling Mount Clips
Item #: 1261624
CAT #: SSB-TBAR
UPC: 835243025332
Sign In or Register to view pricing and more.
Orbit Industries

Universal Mounting Adapter with Back Support

Universal Mounting Adapter with Back Support, Fits 4 Inch, 4-11/16 Inch, or 5 Inch Square Boxes, Galvanized Sheet Steel
Item #: 1346138
CAT #: UMA-LVBS
UPC: 835243024144
Sign In or Register to view pricing and more.
Hubbell-Raco

Adjustable Open Box Mounting Bracket

Adjustable Open Box Mounting Bracket, Adjusts From 16" to 24" For Mounting Boxes Between Both Metal and Wood Studs
Item #: 1581159
CAT #: 9020R
UPC: 050169090206
Sign In or Register to view pricing and more.
Page 1 of 6
85 Items found