Box Mounting Plate, 4"/4-11/16"/5"

Item #: 1657877
Cat #: TB45P
UPC: 78285699361
Sign In or Register to view pricing and more.
Documents & Guides
Box Mounting Plate, Box Size: 4", 4-11/16", 5", Snap-On Installation To Heavy Duty Telescoping Bracket, Can Also Be Mounted Directly To Metal Or Wood Studs, Material: Pregalvanized Steel

Overview

Box Mounting Plate, Box Size: 4", 4-11/16", 5", Snap-On Installation To Heavy Duty Telescoping Bracket, Can Also Be Mounted Directly To Metal Or Wood Studs, Material: Pregalvanized Steel
Innovative far side support allows bracket to be installed on virtually any stud depth and up to 3 inch wide studs.
Also known as: 78285699361, TB45P

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)