BOX SUPPORT,FLOORMOUNT,12HIGH

Item #: 81030
Cat #: FBS12
UPC: 782856484127
Sign In or Register to view pricing and more.
Documents & Guides
Footed Box Support, 12" Above Floor

Overview

Footed Box Support, 12" Above Floor
Also known as: 782856484127, FBS12, Stirrup, Deck stand, Eyeglasses

Specifications

Length: 12 in
Material: Steel
Length: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)