1-1/2", Type LB, Aluminum Conduit Body

Item #: 938870
Cat #: 11805
UPC: 095327118057
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 1-1/2", Material: Die Cast Aluminum.

Overview

Conduit Body, Type: LB, Size: 1-1/2", Material: Die Cast Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327118057, 11805

Specifications

Material: Die Cast Aluminum
Diameter: 1 1/2 in
Material: Die Cast Aluminum
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)