Conduit Body, Type: T, Size: 1", Form 85, Aluminum
Item #:
3686
Cat #:
T100A
UPC:
783126518429
Sign In or Register to view pricing and more.
Documents & Guides
Oz-gedney T100a Type T Conduit Body, 1 In Hub, Length: 6-3/4 In, 2 In Height, Die-cast Copper-free Aluminum, Finish: Aluminum Enamel,
Overview
Oz-gedney T100a Type T Conduit Body, 1 In Hub, Length: 6-3/4 In, 2 In Height, Die-cast Copper-free Aluminum, Finish: Aluminum Enamel,
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126518429, T100A
Specifications
Diameter: | 1 in |
Type: | Type T |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Type: | Type T |
Customer Reviews
No reviews for this product
(0)