Conduit Body, Type: C, Size: 3/4", Form 85, Aluminum
Item #:
54590
Cat #:
C75-A
UPC:
781381164306
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM85, Size: 3/4", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: C, FM85, Size: 3/4", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381164306, C75-A
Specifications
Diameter: | 3/4 in |
Type: | Type C |
Material: | Aluminum |
Diameter: | 3/4 in |
Material: | Aluminum |
Type: | Type C |
Customer Reviews
No reviews for this product
(0)