C ALUM COND BODY W/CG, 3"

Item #: 1062394
Cat #: LC300
UPC: 785592405975
Sign In or Register to view pricing and more.
Documents & Guides
C ALUM COND BODY W/CG, 3"

Overview

C ALUM COND BODY W/CG, 3"
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 785592405975, LC300

Specifications

Diameter: 3 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)